Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat6, Tooless, Orange
Mfr # 5623
Zoro # G4470252
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Orange
- For Use With Keystone Wallplate and Network Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5623
- Zoro # G4470252
- UPC # 844660056232
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 1.06 in |
Depth | 1.62 in |
Height | 0.81 in |
Overall Height | 3/4 in |
Overall Width | 1 in |
Overall Depth | 1 5/8 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Orange |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Tool-Less |
Connector Type | RJ-45 Network - Female |
Compatible Cable Performance Category | 6 |
Compatible Connector Type | RJ45 |
Product Color | Orange |
Product Name | Cat6 RJ-45 Toolless Keystone - Orange |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network Female |
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Orange, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK25 (MTM2H-Q)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0B35)
- SIEMENS Ovrload Relay, 27 to 32A, 3P, Class 10,690V (3RU21264EB0)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- MONOPRICE Datacom Jack, Cat6, Tooless, Black (1039)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- MONOPRICE A/V Wallplate, RCA, Red Center, Wht (6548)
- MONOPRICE A/V Wallplate, HDMI(F/F), Coupler, Ivy (6853)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- Monoprice Voice & Data Jacks