Shop All Voice & Data Jacks
This Product is Discontinued
Monoprice
Datacom Jack, Cat6, Tooless, Green (Discontinued)
Mfr # 1041
Zoro # G4470207
This Product is Discontinued
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Green
- For Use With Keystone Wallplate and Network Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 1041
- Zoro # G4470207
- UPC # 844660010418
- Country of Origin Multiple
- Category Voice & Data Jacks
Dimensions
Height | 0.81 in |
Width | 1.06 in |
Depth | 1.62 in |
Overall Height | 3/4 in |
Overall Width | 1 in |
Overall Depth | 1 5/8 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Green |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Tool-Less |
Connector Type | RJ-45 Network - Female |
Product Type | Network Connector |
Product Color | Green |
Product Name | Cat6 RJ-45 Toolless Keystone - Green |
Connector Details | 1 x RJ-45 Network Female |
Brand Name | Monoprice |
Description
Keystone Jack, Termination Type Tool-Less, Color Green, Number of Ports 1, Overall Depth 1 5/8 in, Overall Height 3/4 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.