Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat6, Punch Down, Green
Mfr # 5380
Zoro # G4470286
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT6
- Material Plastic
- Color Green
- For Use With Keystone Wallplate and Network Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5380
- Zoro # G4470286
- UPC # 844660053804
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 0.75 in |
Depth | 1.5 in |
Width | 1.25 in |
Overall Height | 3/4 in |
Overall Width | 1 1/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT6 |
Material | Plastic |
Color | Green |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Punch-Down |
Connector Type | RJ-45 Network - Female |
Compatible Cable Performance Category | 6 |
Compatible Connector Type | RJ45 |
Description
Keystone Jack, Termination Type Punch-Down, Compatible Cable Performance Category 6, Compatible Connector Type RJ45, Color Green, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/2 in, Overall Height 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2420G)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 100 Feet (24SS316L100)
- GREENGATE Neoswitch Vacancy Pir White (VNW-P-1001-MV-W)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- MONOPRICE Datacom Jack, Cat5, Tooless, Beige (1075)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- MONOPRICE Datacom Jack, Cat6, Tooless, Blue (1040)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- Monoprice Voice & Data Jacks