Shop All Voice & Data Jacks
Monoprice
Datacom Jack, Cat5, Tooless, Beige
Mfr # 1075
Zoro # G4470051
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type CAT5e
- Material Plastic
- Color Beige
- For Use With Keystone Wallplate and Network Racks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 1075
- Zoro # G4470051
- UPC # 710348834051
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 0.81 in |
Depth | 1.37 in |
Width | 0.75 in |
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | CAT5e |
Material | Plastic |
Color | Beige |
For Use With | Keystone Wallplate and Network Racks |
Number of Ports | 1 |
Termination Type | Tool-Less |
Compatible Cable Performance Category | 5e |
Compatible Connector Type | RJ45 |
Description
Keystone Jack, Termination Type Tool-Less, Compatible Cable Performance Category 5e, Compatible Connector Type RJ45, Color Beige, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- 3M Twist On Wire Connector, 22-10 AWG, PK5000 (H-33-KEG)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K10)
- CARLON Conduit Elbow, 90 deg Angle, 2 in, PVC, Gray (UA9FJ-UPC)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Orange (5382)
- MONOPRICE A/V Wallplate, RCA, Grn Ctr, Flush, Ivy (6570)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Beige (5381)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- BLACK BOX Black Boconnect Rj 45 Surface Mount Ho (SMH-2)
- Monoprice Voice & Data Jacks