Shop All Data & Ethernet Cables
Monoprice
Data Cable, 1000 ft. L, White Jacket
Mfr # 18601
Zoro # G2554382
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Wire Size 23 AWG
- Fire Rating - Data Cable Riser
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 18601
- Zoro # G2554382
- UPC # 889028050910
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Outside Dia. | 0.291 in |
Bend Radius | 1 3/16 in |
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ELT, TIA 568, UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 3/16 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- ILC Replacement for Sonnenschein Sl-550/s (SL-550/S SONNENSCHEIN)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- MONOPRICE Voice and Data Patch Cord, Blue, 14 ft L (44509)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12807)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41019)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- BESTLINK NETWARE Desktop Switch TP-Link SF1016D- 16Port 10/100Mbps (102307)
- Monoprice Data & Ethernet Cables