Shop All Data & Ethernet Cables
Monoprice
Data Cable, 1000 ft. L, Blue Jacket
Mfr # 18608
Zoro # G2554419
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 23 AWG
- Fire Rating - Data Cable Riser
- Category - Data Cable 6
- Shielded Shielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 18608
- Zoro # G2554419
- UPC # 889028046166
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Outside Dia. | 0.305 in |
Bend Radius | 1 7/32 in |
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 7/32 in, Continuous Flex Yes, Maximum Frequency 550 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- ILC Replacement for Spectrascan Pr-655 (PR-655 SPECTRASCAN)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- Monoprice Data & Ethernet Cables