Shop All Data & Ethernet Cables
Monoprice
Data Cable, 1000 ft. L, Black Jacket
Mfr # 18609
Zoro # G2554321
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Riser
- Wire Size 23 AWG
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 18609
- Zoro # G2554321
- UPC # 889028046241
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Outside Dia. | 0.305 in |
Bend Radius | 1 7/32 in |
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568, ETL, RoHS Compliant Directive (2011/65/EU), UL Listed, Solid/Stranded Solid, Bend Radius 1 7/32 in, Continuous Flex Yes, Maximum Frequency 550 MHz, Maximum Operating Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Acorn Stairlift - 2 Pack (ML7-12MP2368113046513)
- PANASONIC eneloop XX Rechargeable AA Batteries, Pack/8 (BK-3HCCA8BA)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Enduring 6FM12, 6-DW-12 - 3 Pack (ML12-12F2MP338914053221)
- SAFT Lithium Batteries 3.6V AA, PK2 (37-66)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18618)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue (31016)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Black (42957)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41011)
- MONOPRICE Data Cable, 1000 ft. L, Gray Jacket (18610)
- MONOPRICE Voice and Data Patch Cord, Black, 30 ft L (41018)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - ( Cat 5 ) - Blue (A7L604-1000-BLU)
- Monoprice Data & Ethernet Cables