Shop All Data & Ethernet Cables
Monoprice
Data Cable, 1000 ft. L, Black Jacket
Mfr # 18600
Zoro # G2554391
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 23 AWG
- Fire Rating - Data Cable Riser
- Category - Data Cable 6A
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 18600
- Zoro # G2554391
- UPC # 889028050934
- Country of Origin China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Outside Dia. | 0.291 in |
Bend Radius | 1 3/16 in |
Cable Length | 1,000 ft |
Outside Diameter | 5/16 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 5/16 in, Performance Category 6A, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ELT, TIA 568, UL Listed, Package Type Reel in a Box, Solid/Stranded Solid, Bend Radius 1 3/16 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA/ACS Ear PieceMicrophone (HKLN4599)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 - 12PK (MAX3942902)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- OAKLEY NECK GAITER GRN CAM S/M (FOS9007129PGS/M)
- MONOPRICE Voice and Data Patch Cord, Black, 5 ft L (41034)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- MONOPRICE Voice and Data Patch Cord, Blue, 14 ft L (44509)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- BESTLINK NETWARE RJ45 CAT6 Plug Stranded 50 Micron w/ Inserter, 100pk (101228)
- Monoprice Data & Ethernet Cables