Shop All Data & Ethernet Cables
Monoprice
Data Cable, 1000 ft. L, Black Jacket
Mfr # 12807
Zoro # G2554507
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Fire Rating - Data Cable Plenum
- Wire Size 23 AWG
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12807
- Zoro # G2554507
- UPC # 889028046159
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 23 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Bend Radius | 29/32 in |
Outside Dia. | 0.236 in |
Cable Length | 1000 ft |
Outside Diameter | 1/4 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards TAA, TIA 568, ULA, Solid/Stranded Solid, Bend Radius 29/32 in, Maximum Frequency 550 MHz, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Pulling Force 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Surface Mount Box, AX-DVF Seris (SBX-AXDVF)
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (1/2AA-400)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- MONOPRICE Voice and Data Patch Cord, Black, 50 ft L (41039)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- BESTLINK NETWARE Multi-Function 3/4" Batwing J-Hook With Flange Clip, 25pk (102295)
- Monoprice Data & Ethernet Cables