Shop All Data & Ethernet Cables
Monoprice
Data Cable, 1000 ft. L, Black Jacket
Mfr # 12806
Zoro # G2554218
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Wire Size 24 AWG
- Fire Rating - Data Cable Plenum
- Shielded Unshielded
- Number of Conductors 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 12806
- Zoro # G2554218
- UPC # 889028008256
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Wire Size | 24 AWG |
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Spool Length | 1,000 ft |
Outside Dia. | 0.2 in |
Bend Radius | 1 13/16 in |
Cable Length | 1000 ft |
Outside Diameter | 1/4 in |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 0, NEC Article and Type 800 CMR, Standards TAA, TIA 568, ULA, Solid/Stranded Solid, Bend Radius 1 13/16 in, Maximum Frequency 350 MHz, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Pulling Force 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 (ML4-691830)
- DEWALT Battery and Charger Kit, 20VDC, Soft Bag (DCB205-2CK)
- MIGHTY MAX BATTERY 12V 22AH Battery for D5745 40648 UB12220 WP18-12 6FM18 - 4 Pack (ML22-12MP4112510825)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (41009)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 3ft Blue (31018)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Rackmount (102191)
- Monoprice Data & Ethernet Cables