Shop All VGA Connectors & Cables
Monoprice
CPU Cord, SVGA/3.5mm Stereo M to M, 35ft
Mfr # 3340
Zoro # G1717633
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Mini-phone/VGA
- Connector Type SVGA (HD15) and 3.5mm Stereo Audio Male to Male
- Standards CL2, UL
- For Use With Computer Monitors
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3340
- Zoro # G1717633
- UPC # 844660033400
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 35 ft |
Overall Length | 35 ft |
Details
Cable Type | Mini-phone/VGA |
Connector Type | SVGA (HD15) and 3.5mm Stereo Audio Male to Male |
Standards | CL2, UL |
For Use With | Computer Monitors |
Color | Black |
Gauge | 28 AWG |
Item | Computer Video Cable |
Features | Corrosion-free, Smooth |
Shielding | Yes |
Shielded | Shielded |
End 1 Connection Type | VGA Male/3.5 mm Stereo Male |
Cable Color | Black |
End 2 Connection Type | VGA Male/3.5 mm Stereo Male |
Conductor Finish | Gold-Plated |
Conductor Gauge | 28 AWG |
End 2 Number of Connections | 2 |
End 1 Number of Connections | 2 |
Description
Computer Video Cable, SVGA (HD15) and 3.5mm Stereo Audio Male to Male, Cable Length 35 ft, Gauge 28 AWG, Color Black, Standards CL2, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Eagle Picher HE-6V12.7FR 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-HE-6V12.7FR)
- ILC Replacement for Kubota L2800 Tractor 30 HP 585cca Battery (L2800 TRACTOR 30 HP 585CCA BATTERY KUBOTA)
- MOTOROLA Two Way Radio, VHF, 5 Watts, 10 Channels (RDV5100)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 1.5ft (5361)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 6ft (86)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- ADD-ON Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable (VGASPLMFF)
- Monoprice VGA Connectors & Cables