Shop All VGA Connectors & Cables
Monoprice
CPU Cord, SVGA/3.5mm Stereo M to M, 25ft
Mfr # 559
Zoro # G1424394
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini-phone/VGA
- Connector Type SVGA (HD15) and 3.5mm Stereo Audio Male to Male
- Standards CL2, UL
- For Use With Computer Monitors
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 559
- Zoro # G1424394
- UPC # 710348832392
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 25 ft |
Overall Length | 25 ft |
Details
Cable Type | Mini-phone/VGA |
Connector Type | SVGA (HD15) and 3.5mm Stereo Audio Male to Male |
Standards | CL2, UL |
For Use With | Computer Monitors |
Color | Black |
Gauge | 28 AWG |
Item | Computer Video Cable |
Features | Corrosion-free |
Shielding | Yes |
Shielded | Shielded |
End 2 Connection Type | VGA Male/3.5 mm Stereo Male |
End 2 Number of Connections | 2 |
Conductor Gauge | 28 AWG |
Cable Color | Black |
End 1 Connection Type | VGA Male/3.5 mm Stereo Male |
Conductor Finish | Gold-Plated |
End 1 Number of Connections | 2 |
Description
Computer Video Cable, SVGA (HD15) and 3.5mm Stereo Audio Male to Male, Cable Length 25 ft, Gauge 28 AWG, Color Black, Standards CL2, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Lobster Elite 2 Tennis Ball Machine (ML22-123555)
- MIGHTY MAX BATTERY 12V 22AH Battery for Golden LiteRider PTC Envy Model GP162 - 2 Pack (ML22-12MP21141114628)
- ILC Replacement for Vision Cp1229 Battery (CP1229 BATTERY VISION)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- MONOPRICE Dp 1.2A To Vga Active Adapter, Black (12790)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- C2G 1.5Ft Rapidrun&Reg; Vga (Hd15) + 3.5Mm Flying Lead (60048)
- Monoprice VGA Connectors & Cables