Shop All VGA Connectors & Cables
Monoprice
CPU Cord Splitter, VGA M/(2)VGA F
Mfr # 2679
Zoro # G2999333
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connector Type VGA HD-15 Female, VGA HD-15 Male
- Standards UL/CSA
- Color - Adapter/Splitter Black
- Color Black
- Cable Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2679
- Zoro # G2999333
- UPC # 844660026792
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 8 in |
Bandwidth | 250 MHz |
Signal Bandwidth | 250 MHz |
Details
Item - Adapter/Splitter | Computer Cable Adapter/Splitter |
Cable Connector Type | VGA HD-15 Female, VGA HD-15 Male |
Standards | UL/CSA |
Color - Adapter/Splitter | Black |
Color | Black |
Number of Connections | 3 |
Item | Computer Cable Adapter/Splitter |
Signal Type | SVGA, VGA |
Max. Resolution - Splitters | 1920 x 1080 75 Hz |
Max. Data Transmission Distance | 50 ft |
Product Type | Computer Cable Adapter/Splitter |
Resolution - Maximum | 1920 x 1080 75 Hz |
Data Transmission Distance - Maximum | 50 ft |
Description
Computer Cable Adapter/Splitter, Cable Connector Type VGA HD-15 Female, VGA HD-15 Male, Cable Length 8 in, Color - Adapter/Splitter Black, Number of Connections 3, Standards UL/CSA, Computer Cable Adapter/Splitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replacement for Mercedes-Benz ML350 (ML7-121911111319)
- AXIOM MANUFACTURING Axiom Usb-C 3.0 Male To Usb-A Female Adapter (USBC3MUSBAF-AX)
- MONOPRICE 3.5mm S Plug to 3.5mm M Jack, Metal (7160)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 3ft (2898)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- VISIONTEK Mini Displayport To Vga Active Adapter (900917)
- Monoprice VGA Connectors & Cables