Shop All DVI Adapters & Cables
Monoprice
CPU Cord, Mini DisplayPort M to M, 15ft
Mfr # 5993
Zoro # G0870177
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Mini DisplayPort
- Connector Type Mini DisplayPort Male to Male
- Standards UL
- Gauge 32 AWG
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 5993
- Zoro # G0870177
- UPC # 844660059936
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Cable Type | Mini DisplayPort |
Connector Type | Mini DisplayPort Male to Male |
Standards | UL |
Gauge | 32 AWG |
Color | White |
Item | Computer Video Cable |
Features | Gold-Plated Connectors |
Shielding | Yes |
Shielded | Shielded |
End 2 Number of Connections | 1 |
Cable Color | White |
End 2 Connection Type | Mini DisplayPort Male |
End 1 Connection Type | Mini DisplayPort Male |
End 1 Number of Connections | 1 |
Conductor Gauge | 32 AWG |
Description
Computer Video Cable, Mini DisplayPort Male to Male, Cable Length 15 ft, Gauge 32 AWG, Color White, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- PYLE Mic Pop Filter (PEPF30)
- ILC Replacement for Motorola Xts5000 (XTS5000 MOTOROLA)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MONOPRICE HDMI Female to DVI-D Single Link Female Adapter (2081)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2686)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 50ft (2185)
- MONOPRICE CPU Cord Adapter, Displayport M/DVI-D F (4827)
- WELTRON 6 Display Port Male To Male Cable Black (91-720-6)
- Monoprice DVI Adapters & Cables