Shop All VGA Connectors & Cables
Monoprice
CPU Cord, Displayport/VGA, 6ft, White
Mfr # 6019
Zoro # G4398755
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/VGA
- Cable Connector Type DisplayPort, VGA Cable
- Connector Type CPU Cord/VGA
- Color - Adapter/Splitter White
- Standards UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6019
- Zoro # G4398755
- UPC # 844660060192
- Country of Origin Viet Nam
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item - Adapter/Splitter | Cable Adapter |
Cable Type | DisplayPort/VGA |
Cable Connector Type | DisplayPort, VGA Cable |
Connector Type | CPU Cord/VGA |
Color - Adapter/Splitter | White |
Standards | UL/CSA |
For Use With | PC Video |
Color | White |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Features | Gold Plated |
Shielding | Yes |
Product Type | A/V Cable |
Cable Color | White |
End 1 Connection Type | DisplayPort Male |
End 2 Connection Type | VGA Male |
End 1 Number of Connections | 2 |
Description
Computer Cable Adapter, CPU Cord/VGA, Cable Length 6 ft, Color White, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery Replaces Panasonic LC-RA1212P1 (ML12-12F21961)
- VERBATIM Usb-C Pocket Card Reader, 3-Port (99236)
- VITEK Power Supply, Output 12VDC, VA Rating 120 (VT-1210A-D9B)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Backup Battery Replaces Sterling H12-12 H 12-12 6 Pack (ML12-12F2MP627237656115)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 15Ft (6362)
- CABLE WHOLESALE Cable Wholesale DisplayPort to VGA Video cable; DisplayPort Male to VGA Male; 6 foot (10H1-65106)
- Monoprice VGA Connectors & Cables