Shop All VGA Connectors & Cables
Monoprice
CPU Cord, Displayport/VGA, 10ft, White
Mfr # 6020
Zoro # G4398764
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/VGA
- Cable Connector Type DisplayPort, VGA Cable
- Connector Type CPU Cord/VGA
- Color - Adapter/Splitter White
- Standards UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6020
- Zoro # G4398764
- UPC # 844660060208
- Country of Origin Viet Nam
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item - Adapter/Splitter | Cable Adapter |
Cable Type | DisplayPort/VGA |
Cable Connector Type | DisplayPort, VGA Cable |
Connector Type | CPU Cord/VGA |
Color - Adapter/Splitter | White |
Standards | UL/CSA |
For Use With | PC Video |
Color | White |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Features | Gold Plated |
Shielding | Yes |
Product Type | A/V Cable |
End 1 Connection Type | DisplayPort Male |
End 1 Number of Connections | 2 |
End 2 Connection Type | VGA Male |
Cable Color | White |
Description
Computer Cable Adapter, CPU Cord/VGA, Cable Length 10 ft, Color White, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- AUDIOVOX Audiovox TP7410N DSL Phone Line Filter (701393)
- ADESSO Wireless Touchpad Keyboard, WKB4500UB (WKB-4500UB)
- CAT USB Wall Outlet Charger, Black (CAT-AC2USB-BLK)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 25Ft (6363)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 6ft, White (6003)
- MONOPRICE White Mini Display Port to VGA Cable, 3ft 32AWG (6002)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- TRIPP LITE Center Plate Insert Vertical 6-Port (N042D-006V-WH)
- Monoprice VGA Connectors & Cables