Shop All VGA Connectors & Cables
Monoprice
CPU Cord, Displayport/DVI, 10ft, White
Mfr # 6016
Zoro # G4398807
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/DVI
- Cable Connector Type DisplayPort, DVI Cable
- Connector Type CPU Cord/DVI
- Standards UL/CSA
- Color - Adapter/Splitter White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6016
- Zoro # G4398807
- UPC # 00844660060161
- Country of Origin Viet Nam
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Item - Adapter/Splitter | Cable Adapter |
Cable Type | DisplayPort/DVI |
Cable Connector Type | DisplayPort, DVI Cable |
Connector Type | CPU Cord/DVI |
Standards | UL/CSA |
Color - Adapter/Splitter | White |
For Use With | PC Video |
Color | White |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Features | Gold Plated |
Product Type | A/V Cable |
Cable Color | White |
End 2 Connection Type | DVI-D Male |
End 1 Connection Type | DisplayPort Male |
End 1 Number of Connections | 2 |
Description
Computer Cable Adapter, CPU Cord/DVI, Cable Length 10 ft, Color White, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Light USBC Dual Wireless Quick Charging Pad (AST52SL-WCP)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 68110)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Charger - CHG122A (CHG122A)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- MONOPRICE Low Voltage Cable Wall Plate - White (3997)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- 4XEM 6 ft. 2m Displayport to VGA Adapter Converter - Black (4XDPMVGAMCBL)
- Monoprice VGA Connectors & Cables