Shop All VGA Connectors & Cables
Monoprice
CPU Cord Adapter, HD15(VGA) M/DVI-A F
Mfr # 2397
Zoro # G1495934
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type VGA(HD15) Male to DVI-A Female
- Cable Connector Type DVI-A Female, HD-15 VGA Male
- Color - Adapter/Splitter Black
- Standards UL/CSA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2397
- Zoro # G1495934
- UPC # 00844660023975
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | No Cable |
Details
Item - Adapter/Splitter | Cable Adapter |
Connector Type | VGA(HD15) Male to DVI-A Female |
Cable Connector Type | DVI-A Female, HD-15 VGA Male |
Color - Adapter/Splitter | Black |
Standards | UL/CSA |
Color | Black |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Signal Type | DVI, SVGA, VGA |
Product Type | Computer Cable Adapter |
Description
Cable Adapter, Cable Connector Type DVI-A Female, HD-15 VGA Male, Cable Length No Cable, Color - Adapter/Splitter Black, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate PC640RF (ML4-645103945)
- 3M PELTOR Radio Headset, 23dB, Blk, Plastic (HRXS221P3E-NA)
- SPECO TECHNOLOGIES BNC Video Cable, 6 Ft. (BB6)
- ENERGIZER Industrial 9V Alkaline Battery, 9V DC, 12 Pack (EN22)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 25Ft (6373)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 6ft, White (6003)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- Monoprice VGA Connectors & Cables