Shop All DVI Adapters & Cables
Monoprice
CPU Cord Adapter, DVI-D Sgl Link M/HDMI F
Mfr # 2029
Zoro # G1315535
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connector Type DVI-D Dual Link Male, HDMI Female
- Connector Type DVI-D Single Link Male/ HDMI Female
- Standards UL/CSA
- Color - Adapter/Splitter Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2029
- Zoro # G1315535
- UPC # 00844660020295
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | No Cable |
Details
Item - Adapter/Splitter | Cable Adapter |
Cable Connector Type | DVI-D Dual Link Male, HDMI Female |
Connector Type | DVI-D Single Link Male/ HDMI Female |
Standards | UL/CSA |
Color - Adapter/Splitter | Black |
Color | Black |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Product Type | A/V Adapter |
Adapter Type | DVI/HDMI |
Signal Type | DVI, HDMI |
Description
Cable Adapter, Cable Connector Type DVI-D Dual Link Male, HDMI Female, Cable Length No Cable, Color - Adapter/Splitter Black, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- WEBOOST Drive Reach OTR Fleet (471254)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- MONOPRICE CPU Cord Adapter, Displayport M/DVI-D F (4827)
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- MONOPRICE CPU Cord, Displayport/DVI, 15ft, White (6017)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2686)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- MONOPRICE DVI Coupler (F to F) (3618)
- AXIOM MANUFACTURING Axiom Mini Displayport Male To Dual Link Dvi-D Male Adapter Cable 3Ft (MDPMDDVIDM03-AX)
- Monoprice DVI Adapters & Cables