Shop All Voice & Data Jacks
Monoprice
Coupler, Toslink, 2 Port
Mfr # 8729
Zoro # G2642477
product price: $4.95
/ea
Sold in multiples of 3 for $14.85
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard
- Cable Type Toslink
- Material Plastic
- Color White
- Number of Ports 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8729
- Zoro # G2642477
- UPC # 844660087298
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Details
Item | Keystone Jack |
Series | Standard |
Cable Type | Toslink |
Material | Plastic |
Color | White |
Number of Ports | 1 |
Termination Type | Coupler |
Connector Plating | Gold |
Connector on Second End Details | 1 x Toslink Digital Audio Female |
Connector on First End Details | 1 x Toslink Digital Audio Female |
Product Type | Audio Adapter |
Adapter Type | Toslink |
Product Name | Keystone Jack - Toslink Female to Female Coupler Adapter (White) |
Product Color | White |
Resistance Properties | Corrosion Resistant |
Compatible Connector Type | Toslink |
Description
Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type Toslink, Color White, Number of Ports 1, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- ZENITH Wire Speaker 18Gau 50Ft Clear (AS105018C)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- CRAFTSMAN Portable and Inverter Generator, 1,700 W Rated, 2,200 W Surge, 14.1 A A (C001002)
- MONOPRICE A/V Wallplate, RCA, Grn Ctr, Flush, Ivy (6570)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- MONOPRICE Datacom Jack, RJ11/RJ12, 90, White (7296)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- MONOPRICE A/V Wallplate, RCA, Wht Center, Wht (6550)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - Blue (03796)
- Monoprice Voice & Data Jacks