Shop All HDMI Cables
This Product is Discontinued
Monoprice
Cord Adapter, HDMI Mini Connector Male to HDMI Connector Female Adapter (Discontinued)
Mfr # 3653
Zoro # G3212413
This Product is Discontinued
Key Features
- Cable Connector Type Mini HDMI (Type C) Male, HDMI (Type A) Female
- Connector Type Mini HDMI(Type C) Male/HDMI(Type A) Female
- Color - Adapter/Splitter Black
- Standards UL/CSA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3653
- Zoro # G3212413
- UPC # 00844660036531
- Country of Origin Multiple
- Category HDMI Cables
Dimensions
Cable Length | No Cable |
Details
Item - Adapter/Splitter | Cable Adapter |
Cable Connector Type | Mini HDMI (Type C) Male, HDMI (Type A) Female |
Connector Type | Mini HDMI(Type C) Male/HDMI(Type A) Female |
Color - Adapter/Splitter | Black |
Standards | UL/CSA |
Color | Black |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Signal Type | HDMI |
Product Type | Computer Cable Adapter |
Description
Cable Adapter, Cable Connector Type Mini HDMI (Type C) Male, HDMI (Type A) Female, Cable Length No Cable, Color - Adapter/Splitter Black, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.