Shop All VGA Connectors & Cables
Monoprice
Consul Series USB-C HDMI Adapter with VGA_ Gigabit Ethernet_ 2-Port US
Mfr # 34184
Zoro # G1719900
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 34184
- Zoro # G1719900
- UPC # 889028093672
- Country of Origin China
- Category VGA Connectors & Cables
Description
Extend your reach and grasp new possibilities with your USB Type-CTM equipped computer using the Consul Series of USB-CTM adapters. Featuring USB Type-C 3.1 functionality; the Consul Series is able to offer a variety of options to expand your ability to work anywhere. This Consul Series USB-C to HDMI® Adapter provides a number of connections to expand your USB-C equipped computer's functionality. Featuring both HDMI and VGA video ports; you can connect an external HDMI display at resolutions up to 4K@30Hz; including 1080p@60Hz and 3D video; or a VGA display at resolutions up to 1920x1200@60Hz to expand your system's desktop area or to mirror the main display. It includes a Gigabit Ethernet port; allowing you to enjoy the superior speed and security of a wired network connection. The USB ports deliver USB 3.1 Gen 1 SuperSpeed connectivity; allowing for up to 5Gbps of data transfer between connected devices. One of the Type-A ports complies with the USB Battery Charge (BC) 1.2 standard to provide up to 1.5 amps of charging power for mobile devices. USB Power Delivery (PD) 3.0 compatibility not only provides up to 100 watts of charging power through the Type-C port for charging laptops; but also allows you to add or remove a power source without losing any data connectivity. HDMI® and VGA Video USB 3.1 Gigabit Ethernet Power Delivery 3.0 HDMI® and VGA Video: Connect an external HDMI® display at resolutions up to 4K@30Hz; including 1080p@60Hz and 3D video; or a VGA display at resolutions up to 1920x1200@60Hz to expand your system's desktop area or to mirror the main display. USB 3.1: The USB Type-A and Type-CTM ports comply with the USB 3.1 Gen 1 standard and can deliver up to 5Gbps of data throughput. Gigabit Ethernet: The Gigabit Ethernet port supports data rates up to 1000Mbps; allowing you to enjoy the superior speed and security of a wired network connection. Power Delivery 3.0: When connected to a compatible host device; this adapter supports the Power Delivery (PD) 3.0 standard; allowing you to connect and disconnect up to 100 watts PD without dropping any data or video connections. The Consul Series The Consul Series of USB-C adapters is able to offer a variety options to expand your ability to work anywhere. DATA ADAPTERS Product ID 34181 35504 34178 34179 34180 34182 35507 34185 USB Type‐A Ports 4 4 2 2 3 2 4 - USB Type‐CTM Ports - - 2 2 1 1 1 - Maximum Data Speed 5G 10G 5G 10G 5G 5G 5G - Maximum Ethernet Speed - - - - - - Gigabit Gigabit SDTM/microSDTM Card Slot - - - - - Yes Yes - PD 3.0 Passthrough - - Yes Yes Yes Yes Yes - DISPLAY ADAPTERS Product ID 35503 34187 35505 35506 34184 35510 35509 35508 34183 34186 Video Output DisplayPort® VGA VGA VGA HDMI®/VGA* HDMI/VGA* HDMI HDMI HDMI HDMI USB Type‐A Ports - - 1 1 2 2 3 1 1 - USB Type‐CTM Ports - - 1 1 1 1 1 1 1 - Maximum Data Speed - - 5G 5G 5G 5G 5G 5G 5G - Maximum Ethernet Speed - - - Gigabit Gigabit Gigabit Gigabit Gigabit - - SDTM/microSDTM Card Slot - - - - - Yes Yes Yes - - PD 3.0 Passthrough - - Yes Yes Yes Yes Yes Yes Yes - *Supports only a single display at a time. ConsulTM is a trademark of Monoprice Inc. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. SDTM and microSDTM are trademarks of SD-3C; LLC. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association. HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery for Deer Game Feeder Toys Emergency Light (ML4-645912)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces SigmasTek PowerSonic PS-1250-F1 - 4 Pack (ML5-12MP4184744)
- BITTEL Telephone, Single Line Trimline, Black (HT20B)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er14335 (CS-ER14335)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 15ft (3622)
- LILLIPUT 10.1 In. VGA LED Touch Monitor With HDMI And Dvi Input FA1011-NP-C-T (FA1011T001)
- Monoprice VGA Connectors & Cables