Shop All Stereo & Optical Audio Cables
Monoprice
Conductor, 2 Nl4ftonl4 F Spkr Cable, 10ft
Mfr # 8769
Zoro # G8793639
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type Speaker Twist Connector Cable
- Cable Length 10 ft
- Jacket Material Plastic
- Color Black; Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8769
- Zoro # G8793639
- UPC # 844660087694
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Conductor Size | 12 AWG |
Details
Cable Type | Speaker Twist Connector Cable |
Jacket Material | Plastic |
Color | Black; Blue |
Connector Type | NL4(F) |
Features | Spring-Loaded Lock Release Latches |
Number of Conductors | 2 Conductor |
Conductor Material | Copper |
Wire Gauge | 12 AWG |
Item | Conductor,2 Nl4ftonl4 F Spkr Cable,10ft |
Product Type | Audio Cable |
Description
10ft 2-conductor NL4 Female to NL4 Female 12AWG Speaker Twist Connector Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Energy Power EP-SLA 12-18B1 - 2 Pack (ML18-12MP29697342)
- KLEIN TOOLS Universal F, Comp Connector RG6-R6Q, PK10 (VDV812-606)
- ILC Replacement for Kyocera Scp-69lbps Battery (SCP-69LBPS)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Polk Audio PA880 (MAX3513250)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- MONOPRICE 10ft Premium 3.5mm Stereo Male to 3.5mm Stereo Male 22AWG Cable (Gold (5578)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft (619)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- Monoprice Stereo & Optical Audio Cables