Shop All VGA Connectors & Cables
Monoprice
Computer Cord, SVGA (HD15) M to M, 6ft
Mfr # 85
Zoro # G2348561
original price:
$6.49
23% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type SVGA (HD15) Male to Male
- Standards UL
- Color Black
- Gauge 28 AWG
- Cable Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 85
- Zoro # G2348561
- UPC # 844660000853
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Connector Type | SVGA (HD15) Male to Male |
Standards | UL |
Color | Black |
Gauge | 28 AWG |
Item | Computer Video Cable |
Features | Corrosion-Free Connectors, Ferrite Cores, Thumbscrews |
Shielded | Shielded |
End 2 Connection Type | VGA Male |
End 1 Connection Type | VGA Male |
End 1 Number of Connections | 1 |
Cable Color | Black |
Conductor Gauge | 28 AWG |
End 2 Number of Connections | 1 |
Description
Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 6 ft, Gauge 28 AWG, Color Black, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pivot TV Wall Mount, 26" to 58" Screen, 150 lb. Capacity (SP850)
- KELLY COMPUTER SUPPLY Rest, Wrist and Extend Keyboard, Black (52306)
- FELLOWES Wrist Rest, Black (9178201)
- ZEUS BATTERY PRODUCTS 5Ah 12V F1 Sealed Lead Acid Battery (PC5-12F1)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 10ft (87)
- ADD-ON Addon Dvi-I (29 Pin) Male To Vga Female White Adapter (DVII2VGAW)
- Monoprice VGA Connectors & Cables