Shop All VGA Connectors & Cables
Monoprice
Computer Cord, SVGA (HD15) M to M, 25ft
Mfr # 3621
Zoro # G1959431
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type SVGA (HD15) Male to Male
- Standards CL2, CSA, UL
- Gauge 28 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3621
- Zoro # G1959431
- UPC # 844660036210
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 25 ft |
Overall Length | 25 ft |
Details
Cable Type | VGA |
Connector Type | SVGA (HD15) Male to Male |
Standards | CL2, CSA, UL |
Gauge | 28 AWG |
Color | Black |
Item | Computer Video Cable |
Features | Smooth, Corrosion-free |
Shielding | Yes |
Shielded | Shielded |
Cable Color | Black |
End 1 Connection Type | VGA Male |
End 1 Number of Connections | 1 |
Conductor Finish | Gold-Plated |
End 2 Number of Connections | 1 |
Conductor Gauge | 28 AWG |
End 2 Connection Type | VGA Male |
Description
Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 25 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- ICOM Mobile Two Way Radio, ICOM M424G Series (M424G BLACK)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for DCM0035 MVP-U1 DCS-33 (ML35-12INT337)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Centennial CB1280F1 (ML8-1213335393)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 1.5ft (5361)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 25ft (3594)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 6Ft (6360)
- VCOM 25ft VGA Male to VGA Male Cable (Black) (CG381D-G-25)
- Monoprice VGA Connectors & Cables