Shop All VGA Connectors & Cables
Monoprice
Computer Cord, SVGA (HD15) M to M, 10ft
Mfr # 87
Zoro # G1084763
original price:
$9.89
7% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type SVGA (HD15) Male to Male
- Standards UL
- Color Black
- Gauge 28 AWG
- Cable Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 87
- Zoro # G1084763
- UPC # 710348830756
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 10 ft |
Overall Length | 10 ft |
Details
Connector Type | SVGA (HD15) Male to Male |
Standards | UL |
Color | Black |
Gauge | 28 AWG |
Item | Computer Video Cable |
Features | Corrosion-Free Connectors, Ferrite Cores, Thumbscrews |
Shielded | Shielded |
End 2 Number of Connections | 1 |
Conductor Gauge | 28 AWG |
End 1 Connection Type | VGA Male |
End 2 Connection Type | VGA Male |
Cable Color | Black |
End 1 Number of Connections | 1 |
Description
Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 10 ft, Gauge 28 AWG, Color Black, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG 24VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2440W-L6)
- ILC Replacement for Autec Lpm04 Battery (LPM04 BATTERY AUTEC)
- EVEREADY HardCase LED Work Light (HCAL41E)
- BATTERY CLERK AJC® Cyber Power CyberShield CS24U12V 12V 7Ah UPS Battery (CYBERPOWER-CYBER SHIELD CS24U12V)
- MONOPRICE Low Voltage Cable Wall Plate - White (3997)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 50ft (560)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 25Ft (6363)
- MONOPRICE Dp 1.2A To Vga Active Adapter, Black (12790)
- Monoprice VGA Connectors & Cables