Shop All VGA Connectors & Cables
Monoprice
Computer Cord, SVGA (HD15) M to M, 100ft
Mfr # 3574
Zoro # G3298845
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type SVGA (HD15) Male to Male
- Standards CL2, CSA, UL
- Gauge 28 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3574
- Zoro # G3298845
- UPC # 844660035749
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 100 ft |
Overall Length | 100 ft |
Details
Cable Type | VGA |
Connector Type | SVGA (HD15) Male to Male |
Standards | CL2, CSA, UL |
Gauge | 28 AWG |
Color | Black |
Item | Computer Video Cable |
Features | Corrosion-free, Smooth |
Shielding | Yes |
Shielded | Shielded |
End 2 Number of Connections | 1 |
End 2 Connection Type | VGA Male |
Conductor Finish | Gold-Plated |
Conductor Gauge | 28 AWG |
Cable Color | Black |
End 1 Number of Connections | 1 |
End 1 Connection Type | VGA Male |
Description
Computer Video Cable, SVGA (HD15) Male to Male, Cable Length 100 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO USB-C Charger, For 65W USB-C Charger (U65)
- LIVEWIRE Standard Series 28 AWG Dual Link DVI-I to DVI-I Cable 15ft (LI2545705)
- ADESSO PUBLISHING Adesso Truform Memory Foam Mouse Pad w/ Ergonomic Wrist Rest, Anti (TRUFORMP200)
- ENERGIZER Max D Alkaline Battery, 4 PK (E95BP-4)
- MONOPRICE CPU Cord, Displayport/VGA, 6ft, White (6019)
- MONOPRICE Vga Hd15 M/M Cable W/Audio 25Ft (559)
- MONOPRICE Dp 1.2A To Vga Active Adapter, Black (12790)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 6Ft (6360)
- MONOPRICE VGA to Svideo/RCA Adapter Cable - Black (2509)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- SPECO TECHNOLOGIES Video Converter, VGA to BNC (VGABNC)
- Monoprice VGA Connectors & Cables