Shop All VGA Connectors & Cables
This Product is Discontinued
Monoprice
Computer Cord, SVGA (HD15) M to F, 35ft (Discontinued)
Mfr # 3620
Zoro # G0525235
This Product is Discontinued
Key Features
- Cable Type VGA
- Connector Type SVGA (HD15) Male to Female
- Standards CL2, CSA, UL
- Gauge 28 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 3620
- Zoro # G0525235
- UPC # 844660036203
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 35 ft |
Overall Length | 35 ft |
Details
Cable Type | VGA |
Connector Type | SVGA (HD15) Male to Female |
Standards | CL2, CSA, UL |
Gauge | 28 AWG |
Color | Black |
Item | Computer Video Cable Extension |
Features | Smooth, Corrosion-free |
Cable Color | Black |
End 2 Connection Type | VGA Male |
End 2 Number of Connections | 1 |
End 1 Connection Type | VGA Female |
Conductor Finish | Gold-Plated |
Conductor Gauge | 28 AWG |
End 1 Number of Connections | 1 |
Description
Computer Video Cable Extension, SVGA (HD15) Male to Female, Cable Length 35 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.