Shop All VGA Connectors & Cables
Monoprice
Computer Cord, SVGA (HD15) M to F, 25ft
Mfr # 3594
Zoro # G3369107
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA
- Connector Type SVGA (HD15) Male to Female
- Standards CL2, CSA, UL
- Color Black
- Gauge 28 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 3594
- Zoro # G3369107
- UPC # 844660035947
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 25 ft |
Overall Length | 25 ft |
Details
Cable Type | VGA |
Connector Type | SVGA (HD15) Male to Female |
Standards | CL2, CSA, UL |
Color | Black |
Gauge | 28 AWG |
Item | Computer Video Cable Extension |
Features | Smooth, Corrosion-free |
Shielding | Yes |
Shielded | Shielded |
Conductor Finish | Gold-Plated |
End 1 Number of Connections | 1 |
End 1 Connection Type | VGA Female |
Cable Color | Black |
End 2 Connection Type | VGA Male |
Conductor Gauge | 28 AWG |
End 2 Number of Connections | 1 |
Description
Computer Video Cable Extension, SVGA (HD15) Male to Female, Cable Length 25 ft, Gauge 28 AWG, Color Black, Standards CL2, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Cr2477-1hf (CR2477-1HF PANASONIC)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Leoch DJW12-5.0T (MAX3973823)
- APRICORN Aegis Secure Key 3.0 (ASK3-60GB)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- MONOPRICE CPU Cord Adapter, HD15(VGA) M/DVI-A F (2397)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 10Ft (6361)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 75ft (3573)
- MONOPRICE CPU Cord, Mini Displayport/VGA, 15ft, White (6005)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- WESTGATE SCL-AYCAUXILIARY KEYHOLE CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-AYC)
- Monoprice VGA Connectors & Cables