Shop All DVI Adapters & Cables
Monoprice
Computer Cord, DVI-D DualLink M to M, 6ft
Mfr # 2686
Zoro # G1325091
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Male
- Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
- Gauge 24 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2686
- Zoro # G1325091
- UPC # 00700604051261
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Cable Type | DVI-D |
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Male |
Standards | CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535 |
Gauge | 24 AWG |
Color | Black |
Item | Computer Video Cable |
Features | 2560 x 1600 Resolution |
Shielded | Shielded |
Conductor Gauge | 24 AWG |
End 1 Connection Type | DVI-D Male |
End 1 Number of Connections | 1 |
End 2 Connection Type | DVI-D Male |
End 2 Number of Connections | 1 |
Cable Color | Black |
Description
Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 6 ft, Gauge 24 AWG, Color Black, Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nokia Blb-3 (BLB-3 NOKIA)
- MAXELL Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5 (SR721SW)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- ILC Replacement for Canon Sure Shot Z155 Digital Camera Battery, 2PK (SURE SHOT Z155 DIGITAL CAMERA BATTERY CANON)
- MONOPRICE CPU Cord, Displayport/DVI, 15ft, White (6017)
- MONOPRICE White Mini Displayport to DVI Adapter (5106)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- Monoprice DVI Adapters & Cables