Shop All DVI Adapters & Cables
Monoprice
Computer Cord, DVI-D DualLink M to M, 35ft
Mfr # 2788
Zoro # G3188403
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Male
- Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
- Color Black
- Gauge 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 2788
- Zoro # G3188403
- UPC # 00700604051308
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 35 ft |
Overall Length | 35 ft |
Details
Cable Type | DVI-D |
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Male |
Standards | CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535 |
Color | Black |
Gauge | 24 AWG |
Item | Computer Video Cable |
Features | 2048 x 1536 Resolution |
Shielded | Shielded |
End 1 Connection Type | DVI-D Male |
End 2 Number of Connections | 1 |
Cable Color | Black |
End 2 Connection Type | DVI-D Male |
Conductor Gauge | 24 AWG |
End 1 Number of Connections | 1 |
Description
Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 35 ft, Gauge 24 AWG, Color Black, Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- ILC Replacement For ENERGIZER, 357303TZ (357-303TZ)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- MONOPRICE CPU Cord Adapter, Displayport M/DVI-D F (4827)
- MONOPRICE HDMI Female to DVI-D Single Link Female Adapter (2081)
- MONOPRICE Computer Cord, DVI-D DualLink M to F, 6ft (3546)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- Monoprice DVI Adapters & Cables