Shop All DVI Adapters & Cables
Monoprice
Computer Cord, DVI-D DualLink M to M, 15ft
Mfr # 2760
Zoro # G1785777
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Male
- Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
- Gauge 28 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2760
- Zoro # G1785777
- UPC # 844660027607
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Cable Type | DVI-D |
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Male |
Standards | CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535 |
Gauge | 28 AWG |
Color | Black |
Item | Computer Video Cable |
Features | 2560 x 1600 Resolution |
Shielded | Shielded |
Conductor Gauge | 28 AWG |
Cable Color | Black |
End 2 Connection Type | DVI-D Male |
End 2 Number of Connections | 1 |
End 1 Number of Connections | 1 |
End 1 Connection Type | DVI-D Male |
Description
Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 15 ft, Gauge 28 AWG, Color Black, Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 24Ah (47023)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- AIDATA CORP CO LTD Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (KB003)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7686)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MONOPRICE White Mini Displayport to DVI Adapter (5106)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- CMPLE Mini-DVI to DVI Adapter (133-N)
- Monoprice DVI Adapters & Cables