Shop All DVI Adapters & Cables
Monoprice
Computer Cord, DVI-D DualLink M to M, 15ft
Mfr # 2688
Zoro # G2172764
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D Dual-Link Male to DVI-D Dual Link Male
- Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
- Gauge 24 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 2688
- Zoro # G2172764
- UPC # 00700604051285
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Cable Type | DVI-D |
Connector Type | DVI-D Dual-Link Male to DVI-D Dual Link Male |
Standards | CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535 |
Gauge | 24 AWG |
Color | Black |
Item | Computer Video Cable |
Features | 2048 x 1536 Resolution |
Shielded | Shielded |
End 1 Connection Type | DVI-D Male |
End 2 Connection Type | DVI-D Male |
End 2 Number of Connections | 1 |
Cable Color | Black |
Conductor Gauge | 24 AWG |
End 1 Number of Connections | 1 |
Description
Computer Video Cable, DVI-D Dual-Link Male to DVI-D Dual Link Male, Cable Length 15 ft, Gauge 24 AWG, Color Black, Standards CL2, DDWG Compliant, HDCP Compliant, RoHS Compliant, UL, UL 20276, UL E164535
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK (82460PPK)
- ICOM Charger, Charges 1 Unit (BC160)
- BATTERY TECHNOLOGY Batt For Dell Inspiron 14R 5420 15R 5520 (DL-I5520)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- MONOPRICE Computer Cord, DVI-D DualLink M to F, 6ft (3546)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 15ft (2760)
- MONOPRICE CPU Cord Adapter, Displayport M/DVI-D F (4827)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- MONOPRICE CPU Cord, Mini DisplayPort M to M, 15ft (5993)
- Monoprice DVI Adapters & Cables