Shop All TV Mounts & Stands
Monoprice
Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i
Mfr # 39664
Zoro # G2018399
product price: $437.99
/ea
Free Shipping & Returns
$437.99
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
- Brand Monoprice
- MFR # 39664
- Zoro # G2018399
- UPC # 889028138465
- Country of Origin China
- Category TV Mounts & Stands
Description
Display your menus anywhere with the 3x1 Menu Board Ceiling Mount. The seamless mounting surface perfectly aligns three displays in either portrait or landscape orientation; creating a seamless menu board suitable for restaurants and other public venues. This ceiling mount is compatible with any ceiling type or angle and works with 32" ~ 65" displays* weighing up to 66 pounds each. The displays can be independently tilted from -6° ~ +15°; ensuring that you can eliminate glare from any display. *The minimum and maximum display sizes are only approximations. Your TV will work with this mount as long as it has a compatible VESA® pattern and maximum weight. Support Files: User's Manual (Aug 20; 2019) Dimensions Diagram (Jul 25; 2019) 3D File (Oct 15; 2019) Sell Sheet (Oct 17; 2019) VESA® is a registered trademark of the Video Electronics Standards Association. Updated Oct 17; 2019
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
- ABB ADR11, AL 1CNDTR 1HOLE MOUNT 14-1/0 TP, PK 25 (ADR11)
- ZORO SELECT Hang Badge Holder, PK5, Legend: Blank (2XKF4)
- KLEIN ELECTRONICS INC K-Cord„¢ Professional Series Headset Cable - Kenwood (K-Cord-K)
- ILC Replacement for Husqvarna 588 14 64-01 Battery (588 14 64-01)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- MONOPRICE Commercial Series Specialty Menu Board TV Wall Mount Bracket with Push (21876)
- MONOPRICE Commercial Series 2x2 Video Wall System Bracket with Micro Adjustment (16116)
- KENSINGTON Plastic Monitor Stand, 80 lb. Capacity, Black/Gray (K60089)
- Monoprice TV Mounts & Stands