Shop All TV Mounts & Stands
Monoprice
Commercial Series TV Mount & Stand with Shelf for Displays 37in to 70i
Mfr # 39656
Zoro # G1694746
Free Shipping & Returns
$159.99
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
- Brand Monoprice
- MFR # 39656
- Zoro # G1694746
- UPC # 889028138380
- Country of Origin China
- Category TV Mounts & Stands
Description
Modernize your living or office space with a beautiful minimalist TV stand. The low profile architecture reduces the amount of space required to mount your TV. The slim panel provides space to run cables while remaining unnoticed. The steel base structure secures TVs between 37" ~ 70" and weighing up to 88 pounds. Customize the stand according to your needs with its tilting ability; adjustable shelf placement; and adjustable height level. *The minimum and maximum display sizes are only approximations. Your TV will work with this mount as long as it has a compatible VESA® pattern and maximum weight. Support Files: User's Manual (Aug 20; 2019) Dimensions Diagram (Aug 29; 2019) 3D File (Jan 10; 2020) Sales Sheet (Jan 10; 2020) VESA® is a registered trademark of the Video Electronics Standards Association. UL® and the UL logo are registered trademarks of UL LLC. Updated Jan 10; 2020
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
- MONOPRICE High Speed HDMI Cable, 25 ft. (13784)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 48V 30W Pasv PoE (TP-SCPOE-1248)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MONOPRICE Commercial Series Portrait & Landscape 360 Full-Motion Articulating TV (40107)
- MONOPRICE Commercial Series 2x2 Video Wall System Bracket with Micro Adjustment (16116)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 2-Door TV Stand (168-10927)
- Monoprice TV Mounts & Stands