Shop All TV Mounts & Stands
Monoprice
Commercial Series Push-to-Pop-Out Wall Mount for 50in to 55in Screens_
Mfr # 39660
Zoro # G2018557
product price: $132.99
/ea
Free Shipping & Returns
$132.99
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
- Brand Monoprice
- MFR # 39660
- Zoro # G2018557
- UPC # 889028138427
- Country of Origin China
- Category TV Mounts & Stands
Description
Optimize video wall installations with the Push-to-Pop-Out Wall Mount. Supporting TVs between 50" ~ 55"; this mount can pop out 10.4"; allowing easy access to any connections or equipment that may be hidden behind the display. Perfect alignment by making micro adjustments and interconnecting the mounts. The micro adjustments allow for the +4°/-2° tilting and a rotation of ±3°. Features: Pop out the mount 10.4" for quick access to connections Make micro adjustments to perfect your video wall Simulate a seamless design; aligning your displays with assistance of the interconnecting slots Support Files: User's Manual (Aug 20; 2019) VESA® is a registered trademark of the Video Electronics Standards Association. UL® and the UL logo are registered trademarks of UL LLC. Updated Mar 6; 2020
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
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- ILC Replacement for Aerotrak Li202sx-7200 Battery (LI202SX-7200)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- MONOPRICE Commercial Series Full-Motion Articulating TV Wall Mount Bracket For T (21956)
- MANHATTAN COMFORT Yonkers 70.86 TV Stand, White (234BMC6)
- Monoprice TV Mounts & Stands