Shop All TV Mounts & Stands
Monoprice
Commercial Series Portrait & Landscape 360 Degree Fixed TV Wall Mount
Mfr # 24267
Zoro # G1695419
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 24267
- Zoro # G1695419
- UPC # 889028053973
- Country of Origin China
- Category TV Mounts & Stands
Description
This mount bracket is designed to mount a flat-panel TV in the portrait or landscape orientation. It is compatible with TVs with a VESA mounting pattern between 200 x 200 and 600 x 400 (400 x 600 in portrait orientation); which includes most 37" to 70" TVs. The built-in level allows for easy adjustments and quick on the fly leveling. The included hardware supports mounting on brick and concrete walls. The mount can safely hold up to 110 pounds (including the weight of the mount itself). Support Files: User's Manual (Apr 14; 2017)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- C-LINE PRODUCTS C-Line 95543 Clip-Style Badge Holder Kit Top Load 3 x 4 White 50 Per Box (95543)
- MIGHTY MAX BATTERY 12V 18AH Battery for Fire Lite Alarm BAT-12180 (ML18-122112177)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 VRI (White))
- MONOPRICE Commercial Series 2x1 Menu Board Ceiling Mount for Displays between 32 (39662)
- MONOPRICE Commercial Series Specialty Menu Board TV Wall Mount Bracket with Push (21876)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- MONOPRICE Commercial Series 2x1 Menu Board Wall Mount for Screens between 32in t (39661)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- Monoprice TV Mounts & Stands