Shop All TV Mounts & Stands
Monoprice
Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10
Mfr # 12986
Zoro # G1695595
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 12986
- Zoro # G1695595
- UPC # 889028010044
- Country of Origin China
- Category TV Mounts & Stands
Details
Color | Black |
Product Type | Mounting Bracket |
Description
Don't leave your flat panel TV on a table or stand where it can be knocked over and damaged; or even worse injure a child or pet. Instead; mount it securely and safely to the wall using this Full Motion Wall Mount Bracket from Monoprice! This mount bracket supports adjustments in four dimensions; it can be swiveled ±45°; can be tilted up 5° and down 15°; can be rotated ±3°; and can be extended away from the wall. This bracket is designed to mount an LCD; LED; or Plasma display with a VESA® mounting pattern between 200x200 and 900x600; which includes most 60" to 100" TVs*. It can be mounted to any type wall (brick; concrete; wood stud; etc.) and can safely hold up to 178 lbs (including the weight of the mount itself). Mounting hardware is included. * Note that the display screen size is only an approximation. Your TV is compatible with this mount as long as your display has a VESA mounting pattern and weight that fit within the size and weight limits listed above. Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Sep 18; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLHELMET Altitude X Case for Samsung Galaxy S23 Ultra, Crystal Clear (C-ALT-S23-ULTRA-CC)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 (ML7-12191111111101111190)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Honda CB900F VT600C Battery (YTZ10S15)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- MONOPRICE Commercial Series Full-Motion Articulating TV Wall Mount Bracket For T (21956)
- MONOPRICE EZ Series Full-Motion Articulating TV Wall Mount Bracket For TVs Up to (21962)
- MONOPRICE Corner Full Motion Tv Wall Mount Black (8586)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- MONOPRICE Commercial Series Specialty Menu Board TV Wall Mount Bracket with Push (21876)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- PEERLESS TV Wall Mount, For Televisions (SP850-UNL)
- Monoprice TV Mounts & Stands