Shop All Microphones
Monoprice
Commercial Audio 60W 5ch 100/70V Mixer Amp with Microphone Priority (N
Mfr # 18803
Zoro # G1714215
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 18803
- Zoro # G1714215
- UPC # 889028047897
- Country of Origin China
- Category Microphones
Description
Simplify the task of running distributed audio for restaurants; hotels; or anywhere large areas need background music and/or paging address systems. Connect hundreds of speakers covering acres of area without the need for large equipment racks. A constant voltage speaker system differs from a traditional 8-ohm speaker system in that it uses a step-up transformer at the audio source to raise the voltage and lower the current on the transmission line. At the speaker end; a step-down transformer converts the signal back to a normal speaker level voltage. This reduces power loss during transmission; which allows for the use of longer speaker wire runs using smaller gauge wire. Additionally; a constant voltage speaker system allows for the use of multiple speakers on each channel; without the need for complicated impedance calculations and configurations. In a constant voltage system; all speakers on a given channel are connected in parallel and the complicated impedance calculations are replaced by simple wattage calculations. For example; if you want to connect two speakers per channel in a traditional 8-ohm speaker system; you must either connect them in series; which results in an overall 16-ohm impedance; or in parallel; which results in an overall 4-ohm impedance. In the first case; the 16-ohms impedance effectively halves the output power of your amplifier; resulting in lower overall volume levels. In the latter case; the 4-ohms impedance means that your amplifier will have to work harder and must be rated as stable at 4 ohms. Adding a third speaker to the mix would complicate it further; producing either a 24-ohm or 2-ohm overall impedance. Note that very few amplifiers are stable under 2-ohm loads; so that is usually not an option. On the other hand; with a constant voltage system; you consider first the RMS output wattage of the amplifier. This should be reduced by 20% to compensate for insertion loss. For example; if using a 100-watt amplifier; the total load from speakers should not exceed 80 watts. This amplifier features three microphone inputs and two auxiliary inputs; each of which is active and mixed into the line and speaker level outputs. When an EMC input trigger is detected; all outputs except MIC 1 are muted; allowing for the clear broadcast of important messages. The amplifier can drive a speaker array consisting of one or more speakers presenting a 4~16 ohm load or to one or more 70V or 100V speakers connected in parallel as part of a large public address system. Features: 5-channel (3 microphone and 2 line) mixer/amplifier Amplifier rated for 60 watts 70V; 100V; and low impedance 4~16 ohm speaker output options Built-in rack mount ears and 2U height for mounting in a standard 19" equipment rack Unbalanced front panel input for MIC 1 Both balanced XLR and unbalanced TRS and RCA rear panel inputs for MIC 2 and MIC 3 Phantom power option for MIC 2 and MIC 3 Two unbalanced RCA auxiliary/line inputs One EMC priority input Master volume; bass; and treble controls Front panel level controls for all inputs 0-30dB variable muting for all channels except MIC 1 when MIC 1 is in use Built-in short circuit; over-current; and high temperature protection circuits Line level output of mixed signal for connection to other devices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- ILC Replacement for HP Hewlett Packard 372772-001 Battery (372772-001 BATTERY HP HEWLETT PACKARD)
- MOUNT-IT Point of Sale (POS) Monitor Mount MI-3 (MI-3795)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRRS Audio & Microphone Cable_ 6ft (18633)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- PYLE (Pair)Compact Base Black Microphone Stan (PMKS5X2)
- RANGER Ranger SRA 198NC A Noise Canceling Microphone; Black (SRA 198NC A)
- PYLE 4 Channel Uhf Mic System (PDWM4350U)
- VOCOPRO VocoPro USBCASTHANDHELD Dual Wireless USB Handheld Microphone System (USBCASTHANDHELD)
- PYLE Computer Desktop Microphone – 4 Polar Patterns Streaming & Pro Audio Recording Mic with Tripod Stand (PDMIUSBMT300)
- Monoprice Microphones