Shop All Radios
Monoprice
Commercial Audio 60W 3ch 100/70V Mixer Amp with Bluetooth
Mfr # 36373
Zoro # G2986149
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enjoy quality Bluetooth® music playback and paging ability with this 60-watt 3-channel 100/70V Mixer Amp with Bluetooth from Monoprice. Small to medium sized businesses will benefit from the compact size of this high power music and paging audio amplifier with a 3-channel mixer. Choose from 1/4" or XLR mic inputs and RCA or 1/4" line inputs for playback of cable boxes or juke boxes. USB playback is available for controlled playback or enjoy streaming music from your mobile device using Bluetooth connectivity. Choose high-fidelity 4~8 ohm speakers or install 100/70V distributed audio speakers for more coverage of your facility. Control USB and Bluetooth playback using the included IR remote control. Features: Compact public address amplifier Supports 4-ohm; 8-ohm; and 16-ohm passive speakers Supports 70-volt and 100-volt constant voltage speaker systems Delivers 60-watts into a 4 ohm load Built-in mp3 player; FM tuner; and Bluetooth® connection Includes 1/4" unbalanced and XLR balanced microphone inputs Supports phantom power for condenser microphones Includes two line inputs and one line output Features an EMC priority input Includes short circuit; clipping; overload; and over temperature protection circuits Can accept 100 ~ 240 VAC; 50/60 Hz or 24 VDC; 4A input power Support Files: User's Manual (Jun 5; 2019) The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc. Updated Jun 5; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL DEFENDER Metal Detector, Walk-Through, 6 Zone (MD-6)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for ExpertPower EXP1270, EXP1272 (MAX3931478)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- MONOPRICE Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo (38071)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- BOSS AUDIO Single Din Bluetooth MP3/WMA/AM/FM/USB Marine Radio (MR500UAB)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- SANGEAN AMERICA Sangean America CL-100 S.A.M.E Weather Alert Radio (CL-100)
- ILIVE iLive WR383R AM-FM Weather Band Radio with Flashlight & Lantern (WR383R)
- Monoprice Radios