Shop All Radios
Monoprice
Commercial Audio 40W Wall Mount Music Amplifier with Bluetooth_ Aux_ F
Mfr # 36374
Zoro # G2987278
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Great sound was never this compact before. Enjoy pristine audio in any room or as part of your whole-home audio system with this 40-watt Wall Mount Music Amplifier from Monoprice. The sleek decora finish provides a minimalist look; so your sound is heard and not seen. All cables and connections are securely hidden within the walls out of sight with no tripping hazards. Enjoy your favorite music from a plethora of sources like Bluetooth® 2.1; USB; microSDTM card; FM radio; and line level AUX. The supported digital formats include wav; mp3; wva; ape; flac; aac; aiff; and wma. Your audio is delivered clean and refined thanks to the system's ultra-low Total Harmonic Distortion (≤ 0.03% 1W@1kHz). All system controls are at your fingertips with the on-face control buttons or with the included wireless IR remote control. Support Files: User's Manual (Jul 23; 2019) The Bluetooth® word mark and logos are registered trademarks of Bluetooth SIG; Inc. SDTM; microSDTM; and the SD logo are trademarks of SD-3C; LLC. Updated Sep 26; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- BATTERY TECHNOLOGY Replacement Notebook Battery (Internal) For Dell Latitude (GJKNX-BTI)
- LG Hospitality HDTV, 50 in Screen Size (50UN343H)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- MONOPRICE Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo (38071)
- MONOPRICE Premium Select 8in 200-Watt Subwoofer (14567)
- EDIFIER 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (4004667)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- INNOVATIVE TECHNOLOGY Victrola Portable Vintage Turntable, BK (VSC-550-BLK)
- Monoprice Radios