Shop All Test Equipment
Monoprice
Combo Function Cable Tester and PoE Finder
Mfr # 39386
Zoro # G2683338
$31.29
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
- Brand Monoprice
- MFR # 39386
- Zoro # G2683338
- UPC # 889028135556
- Country of Origin China
- Category Test Equipment
Description
This combination cable tester and Power over Ethernet (PoE) finder allows you to quickly and easily check for cable continuity; miswiring; open circuits; short circuits; straight-through pinning; or cross pinning; whether the cable was installed or not. The PoE Finder is easy to use for identifying the existence of PoE in seconds. Features: Cable tester and Power over Ethernet (PoE) finder Easy to use for identify cables in any condition Identifies the type of PSE with 12-36 (end span) or 45-78 (mid span) Detects IEEE802.3af or IEEE802.3at Power over Ethernet (PoE) Identifies the pass; open; or short condition of RJ45; RJ11; RJ12; and coaxial cables Nine LEDs for indicating the cable conditions CE and RoHS certified Updated Sep 20; 2019
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
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 25 A 24 VDC COIL (LC1D25BD)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- SCHNEIDER ELECTRIC Hour Counter 120 Vac (XB5DSG)
- JONARD TOOLS Coax Cable Install and Test Kit (TK-77)
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- REED INSTRUMENTS REED Non-Contact Voltage and Magnetic Field Detector (R5120)
- FLUKE NETWORKS Impact Tool, D914S, with 66/110 Cut (10061810)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- JONARD TOOLS Network Tool Kit (TK-RJ45)
- Monoprice Test Equipment