Shop All LED Light Bulbs
Monoprice
Cob LED Ellipsoidal, White 3200K, 26 deg.
Mfr # 612751
Zoro # G8813309
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200K
- Bulb Technology LED
- Light Distribution 26 Degrees
- Type Flood and Spot
- Watts 200w
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612751
- Zoro # G8813309
- UPC # 889028024133
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Color Temp. | 3200K |
Bulb Technology | LED |
Light Distribution | 26 Degrees |
Type | Flood and Spot |
Watts | 200w |
Light Technology | LED |
Light Appearance | 3200k, White |
Item | Cob LED Ellipsoidal,White 3200K,26 deg. |
Description
Cob LED Ellipsoidal,White 3200K,26 deg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- BERGEN INDUSTRIES Metl Light Stringer, 100 ft, 12/3, 10 Light (GL100MC123MPC)
- JAMES INDUSTRY LED Tube, NBIXX, 4 ft., T8, 18W, 50K, A+B (ZY-T8P-18W1200 BIXX 50K)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- MONOPRICE LED Light Bar, 3-Color (612601)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- SATCO Bulb, LED, 150W, 120V, 50K, Orange, Corncob, Plug 3-Prong (S38975)
- SATCO 10wbr30 Led Med Bulb, 6PK (S9022)
- ILC Replacement for GE General Electric G.E Led13dbr40/830 replacement light bulb lamp (LED13DBR40/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 035330 Warm White LED Replacement replacement light bulb lamp (035330 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40760)
- Monoprice LED Light Bulbs