Shop All LED Light Bulbs
Monoprice
Cob LED Ellipsoidal, Manual Zoom
Mfr # 612754
Zoro # G8813248
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Technology LED
- Light Distribution 17 to 50 Degrees Beam Angle
- Type Flood and Spot
- Watts 180W
- Light Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 612754
- Zoro # G8813248
- UPC # 889028024089
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Technology | LED |
Light Distribution | 17 to 50 Degrees Beam Angle |
Type | Flood and Spot |
Watts | 180W |
Light Technology | LED |
Item | Cob LED Ellipsoidal,Manual Zoom |
Description
Cob LED Ellipsoidal,Manual Zoom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSET 1 x 4 LED recessed troffer 4K CCT 3684 lumens at 35 watts (51201)
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4884)
- MONOPRICE LED Light Bar, 3-Color (612601)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- LUXRITE A15 LED Light Bulbs 7W (40W Equivalent) 600LM 2700K (Warm White) Dimmable E26 Base 4-Pack (LR21280-4PK)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- ILC Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp (LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL)
- SATCO 15W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8204)
- Monoprice LED Light Bulbs