Shop All Stereo & Optical Audio Cables
Monoprice
Coaxial Cable, RG-6, 10 ft., White
Mfr # 6315
Zoro # G4473883
original price:
$6.76
14% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-6
- For Use With Antenna, Satellites, Television
- Jacket Material PVC
- Color White
- Connector Type F-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6315
- Zoro # G4473883
- UPC # 844660063155
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft |
Conductor Size | 18 AWG |
Overall Length | 10 ft |
Description
Coaxial Cable, Cable Color White, Overall Length 10 ft, Coaxial Cable Type RG-6/UL, Conductor Gauge 18 AWG, For Use With Antenna, Satellites, Television, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Aluminum-Mylar, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type F-Type Male, Insulation Material PE, End 2 Connection Type F-Type Male, Jacket Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS BR2325 (WW-LGY0-5)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- ALLSOP Rest, Wrist, Mouse, Adj, Cbt (26226)
- ILC Replacement for Olympus Bls-50 (BLS-50 OLYMPUS)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- MONOPRICE HDMI-DVI Cables, Black, 10 ft., 28AWG (2405)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- Monoprice Stereo & Optical Audio Cables