Shop All Stereo & Optical Audio Cables
Monoprice
Coax, Rj, 45, Rj, 11/12, Bnc, Usb Tester
Mfr # 15962
Zoro # G8810475
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Coaxial
- For Use With USB Multifunction Tester with LCD Display
- Connector Type Cross
- Features Earphone Permits Use in Noisy Environment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 15962
- Zoro # G8810475
- UPC # 889028040737
- Country of Origin China
- Category Stereo & Optical Audio Cables
Details
Cable Type | Coaxial |
For Use With | USB Multifunction Tester with LCD Display |
Connector Type | Cross |
Features | Earphone Permits Use in Noisy Environment |
Item | Coax,Rj,45,Rj,11/12,Bnc,Usb Tester |
Description
Professional Coaxial_ RJ-45_ RJ-11/12_ BNC_ and USB Multifunction Tester with LCD Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- MIGHTY MAX BATTERY 12V 18Ah Battery for Harley-Davidson 1000 XLCR Cafe Racer 1977-1978 (YTX20-BS9)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 3ft (2681)
- MONOPRICE Onix Series Digital Coaxial Audio/Video RCA Subwoofer CL2 Rated Cable_ (21680)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- Monoprice Stereo & Optical Audio Cables