Shop All HDMI Cables
Monoprice
Cl3 Active High Speed HDMI Cable, 100 ft.
Mfr # 13763
Zoro # G8804069
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type High Speed HDMI
- Length 100 ft.
- Cable Length 100 ft
- Color Gray
- Connector Type HDMI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 13763
- Zoro # G8804069
- UPC # 889028018170
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 100 ft. |
Cable Length | 100 ft |
Conductor Size | 24 AWG |
Details
Cable Type | High Speed HDMI |
Color | Gray |
Connector Type | HDMI |
Features | Supports 4K@60Hz: This Cable Supports HDMI Video Resolutions Up to 4K@60Hz, with YUV 4:4:4 Chroma Sampling, up to 18Gbps Bandwidth, CL3 Fire Safety Rating, Supports Up to 32 Audio Channels with ARC for an Immersive Audio Experience, EMI Verified for Minimal Interference with Wireless Signals, Features Spectra7 (Formerly Red Mere) HT8181 Active Chipset Technology |
Wire Gauge | 24 AWG |
Item | Cl3 Active High Speed HDMI Cable,100 ft. |
Compatibility | PlayStation - 4, Xbox - One |
Product Type | A/V Cable |
Description
Cl3 Active High Speed HDMI Cable,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- BRIGHTSTAR Replacement For LG TV Remotes, BR101L (BR101L)
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- MONOPRICE HDMI Cable, Std Speed, Black, 15ft, 28AWG (2529)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- MONOPRICE HDMI Cable, High Speed, Blue, 10ft., 28AWG (3959)
- MONOPRICE HDMI Coupler, Female To Female (9356)
- MONOPRICE HDMI Cable, High Speed, Black, 6 ft. L (3645)
- MONOPRICE Mini DisplayPort 1.2a to 4K at 60Hz HDMI Active UHD Adapter_ Black (24269)
- Monoprice HDMI Cables