Shop All Stereo & Optical Audio Cables
Monoprice
Channel4Xlr M Toxlr F Snake Cable 3 ft.
Mfr # 8764
Zoro # G8793569
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Cable Type Snake
- Connector Type XLR(M) to XLR(F)
- Features Four Sets of Male-To-Female XLR Cables Assembled into A Single, Soft and Durable, Cable Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8764
- Zoro # G8793569
- UPC # 844660087649
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Details
Cable Type | Snake |
Connector Type | XLR(M) to XLR(F) |
Features | Four Sets of Male-To-Female XLR Cables Assembled into A Single, Soft and Durable, Cable Jacket |
Item | Channel4Xlr M Toxlr F Snake Cable 3 ft. |
Description
3ft 4-Channel XLR Male to XLR Female Snake Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Cable, For Mfr. No. BRB200, Portable, 12V (BA1)
- ILC Replacement for Asus C11p1501 Battery (C11P1501 BATTERY ASUS)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for APC Back-UPS420, 420PRO (ML10-121531931)
- LEGRAND Racks and Enclosures, SII CLRTY5E T568A/B 1PORT ELEC (S215E00-13)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- MONOPRICE Trs M Toxlr M 8 Chan Snake Cable 20 ft. (601298)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- MONOPRICE Braided DisplayPort 1.4 Cable_ 6ft_ Gray (37920)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- Monoprice Stereo & Optical Audio Cables