Shop All Stereo & Optical Audio Cables
Monoprice
Channel, 4Trs M Toxlr F Snake Cable, 10ft.
Mfr # 8761
Zoro # G8793517
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Snake
- Length 10 ft.
- Cable Length 10 ft
- Connector Type TRS (M) to XLR (F)
- Conductor Size 25 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8761
- Zoro # G8793517
- UPC # 844660087618
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Conductor Size | 25 AWG |
Details
Cable Type | Snake |
Connector Type | TRS (M) to XLR (F) |
Features | A Slim, Molded Connector Housing, Screw-on Cable Boots |
Wire Gauge | 25 AWG |
Item | Channel,4Trs M Toxlr F Snake Cable,10ft. |
Product Type | Audio Cable |
Description
10ft 4-Channel TRS Male to XLR Female Snake Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Ritar RT12180 (ML22-12GEL444)
- ILC Replacement for Sanyo Kr-1300sc (KR-1300SC SANYO)
- MASTER MECHANIC MM 20V Charger (UTC01)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack FM-Rated for XPR Series Portable Radios (PMMN4050)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- MONOPRICE HDMI-DVI Cables, Black, 50 ft., 22AWG (2810)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- STEREN A/V Cable Blue, 25ft, 1-RCA (254-125BL)
- Monoprice Stereo & Optical Audio Cables