Shop All Data & Ethernet Cables
Monoprice
Category Cable, 250 ft, 22 AWG, Riser, Black
Mfr # 42957
Zoro # G609252906
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Jacket Material PVC
- Package Type Spool
- NEC Article and Type CMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 42957
- Zoro # G609252906
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Cable Length | 250 ft |
Outside Diameter | 1/16 in |
Details
Shielded | Shielded |
Jacket Color | Black |
Item | Category Cable |
Jacket Material | PVC |
Package Type | Spool |
NEC Article and Type | CMR |
Standards | ANSI/TIA 568-C.2, RoHS Compliant |
Solid/Stranded | Solid |
Conductor Gauge | 22 AWG |
Fire Rating | Riser |
Maximum Operating Temperature | 167 Degrees F |
Insulation Material | Polyethylene |
Resistance Properties | Electrically Insulated |
Maximum Voltage Rating | 300 V AC |
Maximum Frequency | 2 GHz |
Performance Category | 8 |
Number of Pairs | 0 |
Description
Category Cable, Cable Length 250 ft, Conductor Gauge 22 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/16 in, Performance Category 8, Shielded Shielded, Number of Pairs 0, NEC Article and Type CMR, Standards ANSI/TIA 568-C.2, RoHS Compliant, Package Type Spool, Solid/Stranded Solid, Insulation Material Polyethylene, Maximum Frequency 2 GHz, Maximum Operating Temperature 167 Degrees F, Maximum Voltage Rating 300 V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- ILC Replacement for Trimble Juno ST (JUNO ST TRIMBLE)
- KELLYREST Lift N Lock Leverless Keyboard Tray w/Mouse Platform (KCS69575)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter (ML22-12GEL577)
- MONOPRICE Voice and Data Patch Cord, 14 ft L, PK10 (15170)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12807)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- MONOPRICE Voice and Data Patch Cord, 3 ft L, PK10 (15153)
- EZGENERATION 30 ft. CAT6 Patch Cable with Snagless RJ45 Connectors; Black (EZ768883)
- Monoprice Data & Ethernet Cables